Shop All Programmable Controller Accessories
Carlo Gavazzi
Safety Gates Module Rev.3
Mfr # NSC13DB24DA
Zoro # G905986505
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 114
- Safety instantaneous relay outputs 3
- Output Voltage AC/DC
- Monitoring of optoelectronic devices No
- Monitoring of proximity switches No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # NSC13DB24DA
- Zoro # G905986505
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Depth | 114 |
Product Depth | 114 |
Details
Safety instantaneous relay outputs | 3 |
Output Voltage | AC/DC |
Monitoring of optoelectronic devices | No |
Monitoring of proximity switches | No |
Connection type | Screw connection |
Operating voltage | Min.20.4-Max.26.4 |
With muting function | No |
Start input | Yes |
Auxiliary relay outputs | 1 |
Rated control supply voltage Us at AC 60HZ | Min.20.4-Max.26.4 |
Monitoring of limit switches | No |
EN ISO 13849-1 PL | Level e |
Safety inputs | 1-channel or 1- and 2-channel |
Rail mounting possible | Yes |
Monitoring of emergency-stop | No |
EN 954-1 | Cat. 4 |
Wall mounting/direct mounting | No |
Monitoring of magnetic switches | Yes |
With approval according to UL | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- SIEMENS Text Display (6ED10554MH080BA1)
- MITSUBISHI Module Extension Block FX2N16EYRESUL (FX2N-16EYR-ES/UL)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- ALLEN BRADLEY 8K Ram Memory Module (1785-MS)
- YASKAWA 3Ph 100W 3000Rpm 0.318Nm 200V-Ac Servo Motor (SGMPH-01ANA-YR13)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- Carlo Gavazzi Programmable Logic Controls (PLC)