Carlo Gavazzi

Rgc1A23A25Kgu Solid State 230V-Ac 25A Amp Ac Contactor


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 24 to 264 V
  • Features Modular version; DIN rail mount; Zero cross; Zero switching
  • Function Solid State Contactor
  • Application Injection moulding machines; Coffee machines; Food packaging machines; Wrapping and sealing machines; Heat shrink food packaging; Refrigeration systems, chillers; Electric heater batteries; Extrusion machines; PET blow Moulding machines; Blow moulding; Blown film extrusion; Thermoforming machines; Dryers and dosing systems; Cooking equipment, bakery ovens; Food/beverages vending machines
  • Standards UL approved
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Solid State Relay
Voltage 24 to 264 V
Features Modular version; DIN rail mount; Zero cross; Zero switching
Function Solid State Contactor
Application Injection moulding machines; Coffee machines; Food packaging machines; Wrapping and sealing machines; Heat shrink food packaging; Refrigeration systems, chillers; Electric heater batteries; Extrusion machines; PET blow Moulding machines; Blow moulding; Blown film extrusion; Thermoforming machines; Dryers and dosing systems; Cooking equipment, bakery ovens; Food/beverages vending machines
Standards UL approved
Output Switching Mode Zero cross
Number of Poles 1
Power Connection Box clamp
Voltage Type AC/DC
Control Voltage DC Min.21.6-Max.190
Control Type AC/DC
Industry Type Plastic Machinery; Food Beverages Equipment; Packaging, Filling, Wrapping Machinery; HVAC&R Equipment
Control Voltage AC Min.20-Max.275
Typology DIN rail mount
Type of Output AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.