Shop All Proximity Sensors
Carlo Gavazzi
Retroreflective Photoelectric Sensor
Mfr # PC50CNP06BAMH
Zoro # G005986214
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular
- Proximity Sensing Method Light/Dark Switching
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type DC PNP/NPN
- Output Mode Complementary (NO+NC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # PC50CNP06BAMH
- Zoro # G005986214
- Country of Origin Lithuania
- Category Proximity Sensors
Details
Proximity Sensor Style | Rectangular |
Proximity Sensing Method | Light/Dark Switching |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | DC PNP/NPN |
Output Mode | Complementary (NO+NC) |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 500 Hz |
Max. Current Load | 200 mA |
Operating Temp. Range | -20 to 60 Degrees C |
Standards | IEC 61496-1 2; UL Approved |
Description/Special Features | Manual Adjustment Setting; Polarized Red Light |
NEMA Rating | 1 |
IP Rating | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (TR2-1/2R)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- SCHNEIDER ELECTRIC Disconnect Switch, 16 A, 690V AC, 3 pole (VLS3P016D1)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- PEPPERL FUCHS 40MM DC INDUCTIVE SENSOR (NBN40-U4-A2-V1)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- TURCK 10-30V-DC PROXIMITY SENSOR (BI2-S12-RN6X-H1143)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- Carlo Gavazzi Proximity Sensors