Shop All Limit Switches
Carlo Gavazzi
Ps 40Mm Mt 1No+1Nc Slow(+) Head 05
Mfr # PS31S-NT1105-Y00
Zoro # G605977391
product price: $66.45
/ea
Sold in multiples of 2 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Force Yes
- Body Depth - Limit Switch 43
- Connection Type Connector 1/2 inch
- Housing material Metal housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # PS31S-NT1105-Y00
- Zoro # G605977391
- Country of Origin Italy
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 43 |
Details
Operating Force | Yes |
Connection Type | Connector 1/2 inch |
Housing material | Metal housing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS10)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXM4N)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0200)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- Carlo Gavazzi Limit Switches & Accessories