Shop All Power Supplies
Carlo Gavazzi
Power Supply, 115/230V AC, 24V AC, 0.3A
Mfr # SS14011524
Zoro # G005827012
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115/230V AC
- Output Voltage 24V AC
- Output Amps 0.3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # SS14011524
- Zoro # G005827012
- Country of Origin Malta
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 115/230V AC |
Output Voltage | 24V AC |
Output Amps | 0.3A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E4PBA)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- Carlo Gavazzi Power Supplies