Shop All Power Supplies
Carlo Gavazzi
Power Supply, 90 to 264V AC, 5V DC, 7.5W, 1.5A, DIN Rail
Mfr # SPM1051
Zoro # G005827241
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Power Rating 7.5W
- Output Amps 1.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # SPM1051
- Zoro # G005827241
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 2.185 in |
Width | 0.709 in |
Depth | 3.582 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 7.5W |
Output Amps | 1.5A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 60 to 232 psi, Standard Action (31KG3EMX)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640P)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- Carlo Gavazzi Power Supplies