Shop All Power Supplies
Carlo Gavazzi
Power Supply, 90 to 264V AC, 12V DC, 100W, 8.4A, DIN Rail
Mfr # SPD121002
Zoro # G005980694
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 100W
- Output Amps 8.4A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # SPD121002
- Zoro # G005980694
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 4.49 in |
Width | 2.13 in |
Depth | 3.6 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 100W |
Output Amps | 8.4A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Two |
Style | Switching |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- SCHNEIDER Auxiliary Contact Block, 1NO/1NC, 2.5 A (GPEFC11)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10072AA14)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- Carlo Gavazzi Power Systems