Shop All Power Supplies
Carlo Gavazzi
Power Supply, 90 to 264V AC, 12V DC, 100W, 8.4A, DIN Rail
Mfr # SPD121001
Zoro # G905980695
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 100W
- Output Amps 8.4A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # SPD121001
- Zoro # G905980695
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.49 in |
Width | 2.13 in |
Depth | 3.6 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 100W |
Output Amps | 8.4A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 7A, 250V AC, Nonindicating (TR7R)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- ALLEN BRADLEY Power Supply Module, 120/240V AC, 5.1V DC, 75W, 4A (1756-PA75R)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- Carlo Gavazzi Power Systems