Shop All Photoelectric Sensors
Carlo Gavazzi
Photoelectrics, Fibre Optic Sensor Contrast Sensor
Mfr # PD60CNK18BPM5T
Zoro # G405986494
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CE-marking Yes
- Rated insulation voltage 50 VAC (rms)
- Spot diameter @18 mm 1.5 mm (FPDK01SCC100)
- Short-time (I) 100 mA
- Shock 2 x 1 m & 100 x 0.5 m (IEC 60068-2-6, 60068-2-32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # PD60CNK18BPM5T
- Zoro # G405986494
- Country of Origin Lithuania
- Category Photoelectric Sensors
Dimensions
Spot diameter @18 mm | 1.5 mm (FPDK01SCC100) |
Housing W x H x D | 13 x 30 x 60 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7653AR04F22RX)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- Carlo Gavazzi Sensors