Shop All Photoelectric Sensors
Carlo Gavazzi
Photoelectric Sensors Photo, Thru Beam M18 20M Pnp
Mfr # ET1820PPAS
Zoro # G605825821
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Output Amps 200 A
- Case Material NPB
- Connection Cable
- NEMA Rating 1, 2, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # ET1820PPAS
- Zoro # G605825821
- Country of Origin Denmark
- Category Photoelectric Sensors
Details
IP Rating | IP67 |
Output Amps | 200 A |
Case Material | NPB |
Connection | Cable |
NEMA Rating | 1, 2, 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- BALLUFF Photoelectric Sensor (BLS 18KW-XX-1P-S4-L)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- Carlo Gavazzi Sensors