Shop All Pressure Sensors
Carlo Gavazzi
Photo Pr Alu Npn No+Nc Cab
Mfr # PA3PNPA
Zoro # G905986734
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection Cable
- IP Rating IP67
- Standards UL approved; Safety Class 0
- Housing Material Alluminium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # PA3PNPA
- Zoro # G905986734
- Country of Origin Unknown
- Category Pressure Sensors
Details
Electrical Connection | Cable |
IP Rating | IP67 |
Standards | UL approved; Safety Class 0 |
Housing Material | Alluminium Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2PR)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- Carlo Gavazzi Pressure Sensors