Shop All Programmable Controller Accessories
Carlo Gavazzi
Other Modules Eos-Array Isolation Enhancement Unit
Mfr # VMU11000V
Zoro # G405986982
product price: $68.99
/ea
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With approval according to UL Yes
- Product Depth 63.18
- Product Height 90
- Product Width 18
- Rail mounting possible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # VMU11000V
- Zoro # G405986982
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Product Depth | 63.18 |
Product Height | 90 |
Product Width | 18 |
Details
With approval according to UL | Yes |
Rail mounting possible | Yes |
Wall mounting/direct mounting | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- PERFORMANCE TOOL 24 Adj Wr. (W424P)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS-KIT-DW-CL)
- WARRICK Pcb Circuit Board (16M1B00020)
- KEYENCE Ip Ethernet and Communication Module (NU-EP1)
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- ABB S800 Compact Module Termination Unit (3BSE013230R1 TU810V1)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- YASKAWA I/O Functional Safety Rev B01 Pcb Circuit Board (JANCD-YSF24-E)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- Carlo Gavazzi Programmable Logic Controls (PLC)