Shop All Relay Accessories
Carlo Gavazzi
Motor / Motion / Ignition Controllers & Drivers 2Ph S/Start 220-400V 37A 24V I/P+Rly
Mfr # RSGD4037F0VX20
Zoro # G105986558
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated operating voltage Ue Min.187-Max.440
- Rail mounting possible Yes
- Rated surrounding temperature without derating 40
- Product Width 45
- Rated control supply voltage Us at AC 60HZ Min.21.6-Max.26.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RSGD4037F0VX20
- Zoro # G105986558
- Country of Origin Malta
- Category Relay Accessories
Dimensions
Product Width | 45 |
Details
Rated operating voltage Ue | Min.187-Max.440 |
Rail mounting possible | Yes |
Rated surrounding temperature without derating | 40 |
Rated control supply voltage Us at AC 60HZ | Min.21.6-Max.26.4 |
With approval according to UL | Yes |
Frequency | 50/60 Hz |
Internal bypass | Yes |
Rated control supply voltage Us at AC 50HZ | Min.21.6-Max.26.4 |
Rated power three-phase motor, inline, at 400 V | 18.5 |
Wall mounting/direct mounting | Yes |
Voltage type for actuating | AC/DC |
Rated operation current Ie at 40 &[176;C Tu | 37 |
Rated control supply voltage Us at DC | Min.21.6-Max.26.4 |
Rated power three-phase motor, inline, at 230 V | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- OMRON Relay Base Socket Relay Parts And Accessory 10PK (P7TF-05)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- Carlo Gavazzi Relay Accessories