Shop All Power Supplies
Carlo Gavazzi
Motor Controller, 480V AC, 110A
Mfr # RSO48110
Zoro # G905826320
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 480V AC
- Output Amps 110A
- Case Material Noryl Case
- Phase - Electrical Three
- Hz 45 to 65 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RSO48110
- Zoro # G905826320
- Country of Origin Malta
- Category Power Supplies
Details
Item | Motor Controller |
Input Voltage | 480V AC |
Output Amps | 110A |
Case Material | Noryl Case |
Phase - Electrical | Three |
Hz | 45 to 65 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- FLEX-STRUT Post Base For Single Strut (FS-5810 E/G)
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- Carlo Gavazzi Power Systems