Shop All Power Supplies
Carlo Gavazzi
Motor Controller, 400V AC, 25A
Mfr # RSO4025
Zoro # G005826237
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400V AC
- Output Amps 25A
- Case Material Noryl Case
- Phase - Electrical Three
- Hz 45 to 65 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RSO4025
- Zoro # G005826237
- Country of Origin Malta
- Category Power Supplies
Details
Item | Motor Controller |
Input Voltage | 400V AC |
Output Amps | 25A |
Case Material | Noryl Case |
Phase - Electrical | Three |
Hz | 45 to 65 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1A)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- Carlo Gavazzi Power Supplies