Shop All Power Supplies
Carlo Gavazzi
Motor Controller, 230/400V AC, 2.2kW, 6A, DIN Rail
Mfr # RSHR4006BV20
Zoro # G405826349
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230/400V AC
- Power Rating 2.2kW
- Output Amps 6A
- Mounting DIN Rail
- Case Material Polyamide Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RSHR4006BV20
- Zoro # G405826349
- Country of Origin Malta
- Category Power Supplies
Details
Item | Motor Controller |
Input Voltage | 230/400V AC |
Power Rating | 2.2kW |
Output Amps | 6A |
Mounting | DIN Rail |
Case Material | Polyamide Case |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- Carlo Gavazzi Power Supplies