Shop All Uninterruptible Power Supplies (UPS) Accessories
Carlo Gavazzi
Mini E-Timer Delay On Ac/Faston Rev.2
Mfr # EASSM2310SF
Zoro # G305826081
product price: $50.35
/ea
Sold in multiples of 2 for $100.70
$100.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Connection Flat Plug-In
- Standards UL Approved
- Depth 44 mm
- Connection Flat Plug-In
- Features Function Delay on Energization, With Semiconductor Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # EASSM2310SF
- Zoro # G305826081
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 44 mm |
Details
Item | Mini Timer |
Battery Connection | Flat Plug-In |
Standards | UL Approved |
Connection | Flat Plug-In |
Features | Function Delay on Energization, With Semiconductor Output |
IP Rating | IP20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCW)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- Carlo Gavazzi Uninterruptible Power Supplies (UPS) Accessories