Shop All Level Sensors
Carlo Gavazzi
Liquid Level Sensors Lvl Snsr Cond 1 Probe Hanging
Mfr # VH2
Zoro # G805986827
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of inputs for electrodes 1
- Max. ambient temperature 100
- Probe length 75.5
- Material electrode AISI316L
- Type of electric connection Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # VH2
- Zoro # G805986827
- Country of Origin Lithuania
- Category Level Sensors
Dimensions
Probe length | 75.5 |
Cable length | 5 |
Details
Number of inputs for electrodes | 1 |
Max. ambient temperature | 100 |
Material electrode | AISI316L |
Type of electric connection | Cable |
Degree of protection (IP) | 67 |
Max. temperature | 90 |
Sensing principle | Conductive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- DR SHRINK Dr. Shrink DS-704WP White Shrink Tape - 4" x 180' (DS-704WP)
- BENTLY NEVADA Relative Probe Assembly Other Level Sensors And Transmitter (21000-00-00-00-035-04-02)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AW1N5)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- ENDRESS HAUSER Liquiphant M Vibrating Level Switch (FLT51-UGN2DB4E6A)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR83-0300)
- Carlo Gavazzi Level Sensors