Shop All Proximity Sensors
Carlo Gavazzi
Liquid Level Sensors Cap Prox M30 Npn+Pnp No+Nc Cab 30Mm Te
Mfr # CA30CLL30BP
Zoro # G505975435
original price:
$400.00
8% off
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 1 to 30 mm
- Proximity Sensor Power Requirement 12 to 36V DC; Supply Voltage: 10 to 40V
- Proximity Sensor Output Circuit Type DC PNP/NPN
- Output Mode Programmable/Configurable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # CA30CLL30BP
- Zoro # G505975435
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 1 to 30 mm |
Proximity Sensor Power Requirement | 12 to 36V DC; Supply Voltage: 10 to 40V |
Proximity Sensor Output Circuit Type | DC PNP/NPN |
Output Mode | Programmable/Configurable |
Max. Detecting Distance | 30 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 5 Hz |
Description/Special Features | Manual Adjustment Setting; With Status Indication |
Max. Current Load | 250 mA |
Operating Temp. Range | -20 to 85 Degrees C |
IP Rating | IP68 |
Standards | UL Approved; EN 954-1 B |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321NGB)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- FESTO Proximity Sensor SMEO-1-S-LED-24-B (SMEO-1-S-LED-24-B)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212AANAL2)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- Carlo Gavazzi Sensors