Shop All Limit Switches
Carlo Gavazzi
Limit Switches Ps 30Mm Tt 2Nc Slow+ Head 05
Mfr # PS21S-PT0205-T00
Zoro # G605806257
product price: $76.15
/ea
Sold in multiples of 2 for $152.30
Free Shipping & Returns
$152.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Force Yes
- Body Depth - Limit Switch 30
- Connection Type Cable entry PG
- Housing material Plastic housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # PS21S-PT0205-T00
- Zoro # G605806257
- Country of Origin Italy
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 30 |
Details
Operating Force | Yes |
Connection Type | Cable entry PG |
Housing material | Plastic housing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- YORK L140-40F Limit Switch (S1-025-46403-000)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS141H7)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (11X445)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- Carlo Gavazzi Limit Switches