Shop All Thermocouple Adapters
Carlo Gavazzi
Industrial Temperature Sensors Eos-Array Lite Temp And Ma Irradiation Unit
Mfr # VMUP1TCXSX
Zoro # G305995947
original price:
$348.73
10% off
new price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 90
- With approval according to UL Yes
- Rail mounting possible Yes
- Wall mounting/direct mounting No
- Product Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # VMUP1TCXSX
- Zoro # G305995947
- Country of Origin Unknown
- Category Thermocouple Adapters
Dimensions
Product Height | 90 |
Product Width | 18 |
Product Depth | 63 |
Details
With approval according to UL | Yes |
Rail mounting possible | Yes |
Wall mounting/direct mounting | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- HONEYWELL Q340A1082 30Mv Thermocouple (Q340A1082)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- Carlo Gavazzi Sensors