Shop All Thermocouple Adapters
Carlo Gavazzi
Industrial Temperature Sensors Eos-Array Lite Temp And Irradiation Unit
Mfr # VMUP1TIXSX
Zoro # G705995950
original price:
$305.36
14% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Depth 63
- Rail mounting possible Yes
- Product Height 90
- With approval according to UL Yes
- Wall mounting/direct mounting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # VMUP1TIXSX
- Zoro # G705995950
- Country of Origin Italy
- Category Thermocouple Adapters
Dimensions
Product Depth | 63 |
Product Height | 90 |
Product Width | 18 |
Details
Rail mounting possible | Yes |
With approval according to UL | Yes |
Wall mounting/direct mounting | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- TEMPCO Thermocouple, Type J (MTA01202)
- HONEYWELL Q390A1061 36" Thermocouple (Q390A1061)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- Carlo Gavazzi Sensors