Shop All Current Transformers
Carlo Gavazzi
Current Transformers Current Transformer Split Core 400: 5A
Mfr # CTD10S4005AXXX
Zoro # G005959553
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height opening 31
- Opening diameter 51
- With shock protection No
- Over current limiting factor FS 5
- Accuracy class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CTD10S4005AXXX
- Zoro # G005959553
- Country of Origin Italy
- Category Current Transformers
Dimensions
Height opening | 31 |
Opening diameter | 51 |
Width opening | 81 |
Product Width | 116.5 |
Product Depth | 40 |
Product Height | 87 |
Details
Item - Transformer | Split Core Current Transformer |
With shock protection | No |
Over current limiting factor | FS 5 |
Accuracy class | 1 |
Rail mounting possible | No |
Secondary connection | Screw connection |
Snap mounting | No |
Secondary rated apparent power | 1 |
Number of primary inputs | 1 |
Secondary rated current | 5 |
With copper rail | No |
Primary rated current | 400 |
Wall mounting/direct mounting | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- Carlo Gavazzi Current Transformers