Shop All Current Sensing Relays
Carlo Gavazzi
Current Level 115/230V-AC Other Relay
Mfr # DIB02CB23150MV
Zoro # G706383077
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 115 V-AC, 230 V-AC
- Rated Supply Voltage 115/230 V AC
- Output 1 x SPDT change-over contact
- With detachable clamps No
- Over or under current detection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # DIB02CB23150MV
- Zoro # G706383077
- Country of Origin Unknown
- Category Current Sensing Relays
Details
Coil Voltage (AC) | 115 V-AC, 230 V-AC |
Rated Supply Voltage | 115/230 V AC |
Output | 1 x SPDT change-over contact |
With detachable clamps | No |
Over or under current detection | Yes |
Housing | Din-Rail |
Rail Mounting Possible | Yes |
Rated Current Category | Above 5 A |
Measuring range | Min.0.5-Max.500 |
With approval according to UL | Yes |
Type of electric connection | Screw connection |
Description
37
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- SQUARE D Hook Stick, 14 Ft (515614)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- SCHNEIDER ELECTRIC AdjCurrntSensingRelay, 12Pins, 24-240VACDC (RM35TM250MW)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- GE Auxiliary 125VDc Other Relay (12HFA51A42H)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- Carlo Gavazzi Electrical Relays