Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMS Series 50A, 3 Pole
Mfr # GMS-63S-50A
Zoro # G805995959
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMS
- Amps 50A
- Number of Poles 3
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMS-63S-50A
- Zoro # G805995959
- Country of Origin Korea, Republic of
- Category Circuit Breakers
Dimensions
Width | 45 mm |
Depth | 144.6 mm |
Height | 125 mm |
Details
Item | Circuit Breaker |
Series | GMS |
Amps | 50A |
Number of Poles | 3 |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Rotary |
Circuit Breaker Mounting Style | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60 Series 4A, 2 Pole, 277/480V AC, C Curve (24445)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- Carlo Gavazzi Circuit Breakers