Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMS Series 13A, 3 Pole
Mfr # GMS-32S-13A
Zoro # G205996020
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMS
- Amps 13A
- Number of Poles 3
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMS-32S-13A
- Zoro # G205996020
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 45 mm |
Depth | 75 mm |
Height | 90 mm |
Details
Item | Circuit Breaker |
Series | GMS |
Amps | 13A |
Number of Poles | 3 |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 2 Pole, 480V AC (BQD230)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130VH)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- Carlo Gavazzi Circuit Breakers