Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 6A, 2 Pole, 240V AC, D Curve
Mfr # GMB632PD6
Zoro # G005808431
product price: $55.69
/ea
Sold in multiples of 2 for $111.38
$111.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Amps 6A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB632PD6
- Zoro # G005808431
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 6A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | 60/120V DC |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7348)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC (B370)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 50A, 2 Pole, Not Rated, D Curve (M9U31250)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 2 Pole, 120/240V AC (B225)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 20A, 1 Pole, 240V AC (7353)
- Carlo Gavazzi Circuit Breakers