Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 63A, 2 Pole, 240V AC, C Curve
Mfr # GMB632PC63
Zoro # G505809211
product price: $73.85
/ea
Sold in multiples of 2 for $147.70
$147.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Amps 63A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB632PC63
- Zoro # G505809211
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 63A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | 60/125V DC |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-072S)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MM)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, D Curve (FAZ-D4/1-SP)
- Carlo Gavazzi Circuit Breakers