Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 60A, 3 Pole, 240V AC, C Curve
Mfr # GMB633PC60
Zoro # G205808583
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB633PC60
- Zoro # G205808583
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.1 in |
Depth | 3.11 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 60A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | 60/125V DC |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 2 Pole, 277/480V AC (EGB24015)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- DAYTON Circuit Breaker, NDB2-63 D10/2 Series 10A, 2 Pole, 480V AC, D Curve (5ZVE7)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 200A, 2 Pole, 120/240V AC (7476)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 3 Pole, 347/600V AC, B Curve (BDL36100)
- Carlo Gavazzi Circuit Breakers