Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 32A, 2 Pole, 240V AC, C Curve
Mfr # GMB632PC32
Zoro # G805808501
product price: $73.15
/ea
Sold in multiples of 2 for $146.30
$146.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Amps 32A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB632PC32
- Zoro # G805808501
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 32A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | 60/125V DC |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (FNQ-R-8/10)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 277/480V AC (JDL34250WU31X)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 50A, 3 Pole, 480V AC (ED43B050)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D16/3 L Series 16A, 3 Pole, 480V AC, D Curve (33V921)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- Carlo Gavazzi Circuit Breakers