Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 32A, 1 Pole, 277/480V AC, C Curve
Mfr # GMB63H1PC32
Zoro # G005981066
product price: $38.29
/ea
Sold in multiples of 3 for $114.87
$114.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB63H1PC32
- Zoro # G005981066
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 32A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-27G3N-W-A/05)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F42340)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140HID)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- Carlo Gavazzi Circuit Breakers