Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 13A, 2 Pole, 277/480V AC, C Curve
Mfr # GMB63H2PC13
Zoro # G205808453
product price: $60.19
/ea
Sold in multiples of 2 for $120.38
$120.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Amps 13A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB63H2PC13
- Zoro # G205808453
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 13A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7082)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- ABB Circuit Breaker, XT1N Series 20A, 3 Pole, 347V AC (XT1NU3020AFF000XXX)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- Carlo Gavazzi Circuit Breakers