Shop All Circuit Breakers
Carlo Gavazzi
Circuit Breaker, GMB63 Series 13A, 2 Pole, 240V AC, D Curve
Mfr # GMB632PD13
Zoro # G005808363
product price: $73.15
/ea
Sold in multiples of 2 for $146.30
$146.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Amps 13A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GMB632PD13
- Zoro # G005808363
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.30 in |
Details
Item | Circuit Breaker |
Series | GMB63 |
Amps | 13A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Lug |
DC Voltage Rating | 60/120V DC |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010010)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- EATON Molded Case Circuit Breaker, EHD Series 60A, 3 Pole, 480V AC (EHD3060)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175VH)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, C Curve (M9F42103)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- MATSUSHITA Miniature Circuit Breaker, 5A, 1 Pole, 250V AC (CP-C BAC111505)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- Carlo Gavazzi Circuit Breakers