Shop All Busways & Bus Plugs
Carlo Gavazzi
Circuit Breaker Accessories 3P 12 Pins Busbar For Gsb
Mfr # GSBB3P12H
Zoro # G405808475
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Breaker Type GSB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # GSBB3P12H
- Zoro # G405808475
- Country of Origin Germany
- Category Busways & Bus Plugs
Details
Item | Busbar |
Number of Poles | 3 |
Breaker Type | GSB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230VH)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- SCHNEIDER ELECTRIC Alternating Relay 2450/60 (CA2SKE20B7)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- Carlo Gavazzi Busways & Bus Plugs