Shop All Busways & Bus Plugs
Carlo Gavazzi
Circuit Breaker Accessories 2P 56 Pins Busbar For Gsb
Mfr # GSBB2P56H
Zoro # G505808498
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Breaker Type GSB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # GSBB2P56H
- Zoro # G505808498
- Country of Origin Germany
- Category Busways & Bus Plugs
Details
Item | Busbar |
Number of Poles | 2 |
Breaker Type | GSB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK25 (V225 1/4EZ-25)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- Carlo Gavazzi Busways & Bus Plugs