Shop All Busways & Bus Plugs
Carlo Gavazzi
Circuit Breaker Accessories 2P 18 Pins Busbar For Gsb
Mfr # GSBB2P18H
Zoro # G705808564
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Breaker Type GSB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GSBB2P18H
- Zoro # G705808564
- Country of Origin Germany
- Category Busways & Bus Plugs
Details
Item | Busbar |
Number of Poles | 2 |
Breaker Type | GSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- PANDUIT Grounding Busbar, Copper (GB4N0016TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- Carlo Gavazzi Power Distribution