Shop All Proximity Sensors
Carlo Gavazzi
Capacitive Sensor
Mfr # EC3016PPASL
Zoro # G905986000
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 2 to 16 mm
- Proximity Sensor Power Requirement 12 to 36V DC; Supply Voltage: 10 to 40V
- Proximity Sensor Output Circuit Type DC PNP
- Output Mode Complementary (NO+NC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # EC3016PPASL
- Zoro # G905986000
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 2 to 16 mm |
Proximity Sensor Power Requirement | 12 to 36V DC; Supply Voltage: 10 to 40V |
Proximity Sensor Output Circuit Type | DC PNP |
Output Mode | Complementary (NO+NC) |
Max. Detecting Distance | 16 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Steel |
Proximity Sensor Operating Frequency | 50 Hz |
Standards | UL Approved; EN 954-1 B |
NEMA Rating | 1, 3, 4, 6, 13 |
IP Rating | IP67 |
Operating Temp. Range | -25 to 80 Degrees C |
Max. Current Load | 200 mA |
Description/Special Features | Manual Adjustment Setting; Metallic Target Actuation; With Status Indication |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- FESTO Proximity Sensor SMTO-1-PS-S-LED-24-C (SMTO-1-PS-S-LED-24-C)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- Carlo Gavazzi Sensors