Shop All Proximity Sensors
Carlo Gavazzi
Capacitive Sensor
Mfr # EC3016NPASL
Zoro # G005918444
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 2 to 16 mm
- Proximity Sensor Power Requirement 12 to 36V DC; Supply Voltage: 10 to 40V
- Proximity Sensor Output Circuit Type DC NPN
- Output Mode Complementary (NO+NC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # EC3016NPASL
- Zoro # G005918444
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 2 to 16 mm |
Proximity Sensor Power Requirement | 12 to 36V DC; Supply Voltage: 10 to 40V |
Proximity Sensor Output Circuit Type | DC NPN |
Output Mode | Complementary (NO+NC) |
Max. Detecting Distance | 16 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Steel |
Proximity Sensor Operating Frequency | 50 Hz |
NEMA Rating | 1, 3, 4, 6, 13 |
Max. Current Load | 200 mA |
IP Rating | IP67 |
Operating Temp. Range | -25 to 80 Degrees C |
Description/Special Features | Manual Adjustment Setting; Metallic Target Actuation; With Status Indication |
Standards | UL Approved; EN 954-1 B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NC, 2m (E57PS-12UNC4-C2)
- OMRON Proximity Sensor, 10 to 30 V DC, 43 mm L (E2E-X1R5B1D8-M1)
- Carlo Gavazzi Proximity Sensors