Shop All Proximity Sensors
Carlo Gavazzi
Capacitive Sensor
Mfr # EC3016NPASL-1
Zoro # G105918467
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 2 to 16 mm
- Proximity Sensor Power Requirement 12 to 36V DC; Supply Voltage: 10 to 40V
- Proximity Sensor Output Circuit Type DC NPN
- Output Mode Complementary (NO+NC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # EC3016NPASL-1
- Zoro # G105918467
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 2 to 16 mm |
Proximity Sensor Power Requirement | 12 to 36V DC; Supply Voltage: 10 to 40V |
Proximity Sensor Output Circuit Type | DC NPN |
Output Mode | Complementary (NO+NC) |
Max. Detecting Distance | 16 mm |
Proximity Sensor Electrical Connection | M12 Connector |
Basic Proximity Sensor Case Material | Steel |
Proximity Sensor Operating Frequency | 50 Hz |
NEMA Rating | 1, 3, 4, 6, 13 |
Standards | UL Approved; EN 954-1 B |
IP Rating | IP67 |
Max. Current Load | 200 mA |
Operating Temp. Range | -25 to 80 Degrees C |
Description/Special Features | Manual Adjustment Setting; Metallic Target Actuation; With Status Indication |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 11" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-11)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC (OTS200)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105A01-A1)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin (E57G-30UNC15-Q)
- Carlo Gavazzi Sensors