Shop All Proximity Sensors
Carlo Gavazzi
Capacitive Sensor
Mfr # CA30CLF16CPM6
Zoro # G605986027
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 2 to 16 mm
- Proximity Sensor Power Requirement 20 to 250V AC; Supply Voltage: 20 to 230V DC; Supply Voltage: 20 to 250V
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode Programmable/Configurable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CA30CLF16CPM6
- Zoro # G605986027
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 2 to 16 mm |
Proximity Sensor Power Requirement | 20 to 250V AC; Supply Voltage: 20 to 230V DC; Supply Voltage: 20 to 250V |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | Programmable/Configurable |
Max. Detecting Distance | 16 mm |
Proximity Sensor Electrical Connection | M12 Connector |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 10 Hz |
Operating Temp. Range | -25 to 80 Degrees C |
IP Rating | IP67 |
NEMA Rating | 1, 3, 4, 6, 13 |
Max. Current Load | 250 mA |
Description/Special Features | Manual Adjustment Setting; With Status Indication |
Standards | UL Approved; CSA Approved; EN 954-1 B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- SQUARE D Molded Case Circuit Breaker, HJL Series 150A, 3 Pole, 600V AC (HJL36150M74)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- OMRON Proximity Sensor, Inductive, 30mm, NC (E2E2-X10Y2)
- SICK 10-30V-Dc Proximity Sensor (IME18-12NPSZCOS)
- KANTECH Infrared Motion Sensor (TREX-XL-BLK)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- SCHMERSAL Magnetic Safety 30V-Dc Other Sensor (101190024)
- Carlo Gavazzi Sensors