Shop All Proximity Sensors
Carlo Gavazzi
Capacitive Sensor 0Mm Min 30Mm Max Cylindrical
Mfr # CA30CLL30BPM1
Zoro # G005975461
original price:
$428.01
10% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 1 to 30 mm
- Proximity Sensor Power Requirement 12 to 36V DC; Supply Voltage: 10 to 40V
- Proximity Sensor Output Circuit Type DC PNP/NPN
- Output Mode Programmable/Configurable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CA30CLL30BPM1
- Zoro # G005975461
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 1 to 30 mm |
Proximity Sensor Power Requirement | 12 to 36V DC; Supply Voltage: 10 to 40V |
Proximity Sensor Output Circuit Type | DC PNP/NPN |
Output Mode | Programmable/Configurable |
Max. Detecting Distance | 30 mm |
Proximity Sensor Electrical Connection | M12 Connector |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 5 Hz |
Operating Temp. Range | -20 to 85 Degrees C |
Description/Special Features | Manual Adjustment Setting; With Status Indication |
Max. Current Load | 250 mA |
Standards | UL Approved; EN 954-1 B |
IP Rating | IP68 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 20A (HBL5366CA)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS244)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- KANTECH Infrared Motion Sensor (TREX-XL-BLK)
- Carlo Gavazzi Sensors