Shop All Proximity Sensors
Carlo Gavazzi
Capacitive Sensor, 0Mm Min, 12Mm Max, Cylindrical, Flush Mount
Mfr # CA18CLL12BPM1
Zoro # G105985919
original price:
$366.00
7% off
new price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical, Threaded Barrel
- Measurement Range 0.5 to 12 mm
- Proximity Sensor Power Requirement 12 to 36V DC; Supply Voltage: 10 to 40V
- Proximity Sensor Output Circuit Type DC PNP
- Output Mode Programmable/Configurable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CA18CLL12BPM1
- Zoro # G105985919
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Details
Proximity Sensor Style | Cylindrical, Threaded Barrel |
Measurement Range | 0.5 to 12 mm |
Proximity Sensor Power Requirement | 12 to 36V DC; Supply Voltage: 10 to 40V |
Proximity Sensor Output Circuit Type | DC PNP |
Output Mode | Programmable/Configurable |
Max. Detecting Distance | 12 mm |
Proximity Sensor Electrical Connection | M12 Connector |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 5 Hz |
Max. Current Load | 250 mA |
IP Rating | IP68 |
Operating Temp. Range | -20 to 85 Degrees C |
Description/Special Features | Manual Adjustment Setting; With Status Indication |
Standards | UL Approved; EN 954-1 B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- DETECTION SYSTEMS Infrared Motion Sensor (DS160)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- CAMOZZI Proximity Switch (CST-262)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- Carlo Gavazzi Proximity Sensors