Shop All Proximity Sensors
Carlo Gavazzi
Cap Lvl Flatpk Pnp No
Mfr # VC5510PNOP
Zoro # G305968330
original price:
$236.44
22% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular
- Measurement Range 2 to 10 mm
- Proximity Sensor Power Requirement 6 to 27V DC; Supply Voltage: 5 to 30V
- Proximity Sensor Output Circuit Type DC PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # VC5510PNOP
- Zoro # G305968330
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Length | 55 mm |
Width | 35 mm |
Details
Proximity Sensor Style | Rectangular |
Measurement Range | 2 to 10 mm |
Proximity Sensor Power Requirement | 6 to 27V DC; Supply Voltage: 5 to 30V |
Proximity Sensor Output Circuit Type | DC PNP |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 15 Hz |
Description/Special Features | With Status Indication |
IP Rating | IP65 |
Max. Current Load | 100 mA |
Standards | UL Approved; EN 954-1 B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- GROTE Welding Cable, Red, 6Ga, 100 ft. Spool (82-6734)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- Carlo Gavazzi Sensors