Shop All Proximity Sensors
Carlo Gavazzi
Cap Lvl Flatpk Npn No
Mfr # VC5510NNOP
Zoro # G605986782
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular
- Measurement Range 2 to 10 mm
- Proximity Sensor Power Requirement 6 to 27V DC; Supply Voltage: 5 to 30V
- Proximity Sensor Output Circuit Type DC NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # VC5510NNOP
- Zoro # G605986782
- Country of Origin Lithuania
- Category Proximity Sensors
Dimensions
Length | 55 mm |
Width | 35 mm |
Details
Proximity Sensor Style | Rectangular |
Measurement Range | 2 to 10 mm |
Proximity Sensor Power Requirement | 6 to 27V DC; Supply Voltage: 5 to 30V |
Proximity Sensor Output Circuit Type | DC NPN |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 15 Hz |
Max. Current Load | 100 mA |
Description/Special Features | With Status Indication |
Standards | UL Approved; EN 954-1 B |
IP Rating | IP65 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft (N125-050-GY)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- BALLUFF PROXIMITY SENSOR (BES M12MG-NSC80F-S04G)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- IFM Proximity Sensor, Inductive, 7mm, NO (IF0312)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- FESTO Proximity Sensor SME-8M-ZS-24V-K-2, 5-OE (SME-8M-ZS-24V-K-2,5-OE)
- Carlo Gavazzi Proximity Sensors