Shop All Power Supplies
Carlo Gavazzi
Power Supply Module, 90 to 264V AC, 12V DC, 5W, 0.42A, DIN Rail
Mfr # SPD12051
Zoro # G505827581
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 5W
- Output Amps 0.42A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # SPD12051
- Zoro # G505827581
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.49 in |
Width | 0.89 in |
Depth | 3.6 in |
Details
Item | Power Supply Module |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 5W |
Output Amps | 0.42A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- Carlo Gavazzi Power Systems