Shop All Specialty Switches
Carlo Gavazzi
1530VDc Proximity Switch
Mfr # EI1805I020
Zoro # G307203149
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transient voltage ≤2 kV/0.5 J (prepared)
- No-load supply current (Io) ≤7 mA (no load)
- Back Black thermoplastic polyester
- Ripple ≤10%
- Front Blue thermoplastic polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # EI1805I020
- Zoro # G307203149
- Country of Origin Unknown
- Category Specialty Switches
Details
Transient voltage | ≤2 kV/0.5 J (prepared) |
No-load supply current (Io) | ≤7 mA (no load) |
Back | Black thermoplastic polyester |
Ripple | ≤10% |
Front | Blue thermoplastic polyester |
Temperature drift | ≤2µm/°C per mm |
Protection | Reverse polarity current limiter |
Linearity | ± 3% of full scale |
Degree of protection | IP 67 (Nema 1, 3, 4, 6, 13) |
Rated operational volt. (UB) | 15 to 30 VDC (ripple included) |
Storage | -20° to +70°C (-4° to +158°F) |
Tightening Torque | 17.5 Nm |
Operating | -15° to +65°C (+5° to +144°F) |
CE-marking | Yes |
Power ON delay | Safe operation after 1 s |
Rate of rise | ≥1 mm/ms |
Rated operational current (Ie) | 0 to 20 mA (R load: 0 to 500 âΩ) Max. 30 mA (current limiter) |
Rated operational volt. (Ue) | 17 to 27 VDC |
Repeat accuracy (R) | ≤1% |
Assured operating dist. (Sa) | 2 to 5 mm |
Cable | 2 m, 3 x 0.25 mm2 grey PVC, oil proof |
Body | Nickel-plated brass |
Voltage (DC) | 15 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Trim Clamp (LP9501)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- ILB GOLD Replacement For Radio Shack 2N4401 Switching Transistor 10 Pack (2N4401 SWITCHING TRANSISTOR)
- WE ANDERSON 125/250V-AC FLOW SWITCH (V6EPB-S-S-LF-VIT)
- IDEC SOLENOID LOCKING SAFETY 24V-DC OTHER SWITCH (HS5E-D4)
- HELLA Rocker Oval LED Green Without Cover (H61923001)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- Carlo Gavazzi Switches