Shop All Buffet Service
Carlisle Foodservice
Youth Food Bar, Black
Mfr # 660803
Zoro # G9958882
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,966.99
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Number of Compartments/Wells 1
- NSF Certified Yes
- Holding Capacity 6 in Deep Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 660803
- Zoro # G9958882
- UPC # 077838835951
- Country of Origin United States
- Category Buffet Service
Dimensions
Overall Length | 72 1/8 in |
Overall Height | 45 1/2 in |
Overall Depth | 23 11/16 in |
Details
Item | Youth Food Bar |
Color | Black |
Material | Polyethylene |
Number of Compartments/Wells | 1 |
NSF Certified | Yes |
Holding Capacity | 6 in Deep Pans |
Food Station Type | Wheeled |
Description
Youth Food Bar, Caster Type (2) w/Brake, Includes Faucet-Type Drain Plug for Water Removal, Product Type Portable Food Bar, Color Black, Food Station Type Wheeled, Holding Capacity 6 in Deep Pans, Material Polyethylene, Number of Compartments/Wells 1, Overall Height 45 1/2 in, NSF Certified Yes, Overall Depth 23 11/16 in, Overall Length 72 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Hinge (401-239B)
- WINCO Winco Wood Handle Stainless Steel Blade Sough Scraper (DSC-3)
- BLOOMFIELD Plug Button 2In (2P-70053)
- LIBBEY Libbey 10 oz. Glass Mug, PK12 (5201)
- CARLISLE FOODSERVICE Adjustable Sneeze Guard, Black (924803)
- CADCO Buffet Server, w/ Warming Cabinet, 3 Pans (CMLB-CSLP)
- HEATMAX HeatMax Slant 242424 Warmer 24 x 24 x 24 in. Slanted Food Warmer And Merchandiser (242424)
- TABLECRAFT Coffee Buffet Sign, SS, Silver (B1)
- TABLECRAFT Decaf Buffet Sign, SS, Silver (B2)
- TABLECRAFT Tray, Rectangular Display, 20" x 6" (M206)
- TABLECRAFT Skewer, Bamboo Skewer, 10", PK100 (910)
- Carlisle Foodservice Buffet Service