Shop All Squeegees
Carlisle Foodservice
Windshield Washer/Squeegee, 14-7/8", PK12
Mfr # 36286800
Zoro # G3068079
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene, Handle: Plastic
- Application Removes Bugs, Dirt, and Other Road Debris Quickly and Easily
- Width 8"
- Blade Width 15 in
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 36286800
- Zoro # G3068079
- UPC # 17183066600
- Country of Origin China
- Category Squeegees
Dimensions
Width | 8" |
Blade Width | 15 in |
Frame Width | 8 in |
Maximum Handle Length | 15 in |
Details
Item | Windshield Washer/Squeegee |
Material | Neoprene, Handle: Plastic |
Application | Removes Bugs, Dirt, and Other Road Debris Quickly and Easily |
Frame Material | Plastic |
Handle Material | Plastic |
Includes Handle | Yes |
Product Type | Windshield Squeegee |
Description
Windshield Washer/Squeegee, Includes Handle Yes, Blade Width 15 in, Handle Material Plastic, Product Type Windshield Squeegee, Frame Material Plastic, Frame Width 8 in, Maximum Handle Length 15 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- AMERICO Global Industrial Light Duty Scouring Pads, White, 6in x 9in - Case of 20 Pads (670325)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 (4156724)
- WCR Ultimate Squeegee Combo 10 Inch (25460, 1127)
- Carlisle Foodservice Squeegees