Shop All Bin & Box Accessories
Carlisle Foodservice
White Polypropylene Tote Box Lid
Mfr # N4401202
Zoro # G9039134
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- For Use With Mfr. No. N4401002, N4401102
- Handle Color White
- Features Different Colors for HACCP Zone Use, NSF STD 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # N4401202
- Zoro # G9039134
- UPC # 077838866696
- Country of Origin Mexico
- Category Bin & Box Accessories
Dimensions
Overall Depth (In.) | 1 in |
Overall Length (In.) | 20 in |
Overall Height (In.) | 1 in |
Overall Width (In.) | 15 in |
Details
Material | Polypropylene |
Color | White |
Item | Tote Box Lid |
For Use With | Mfr. No. N4401002, N4401102 |
Handle Color | White |
Features | Different Colors for HACCP Zone Use, NSF STD 2 |
Type | Color Coded |
Handle | yes |
Handle Type | Comfort Curve(TM) |
Product Type | Tote Box Lid |
NSF Certified | Yes |
Lid Color | White |
Dishwasher Safe | No |
Compatible Container Manufacturer Part Number | N4401002, N4401102 |
Microwaveable | No |
Freezer Safe | Yes |
Graduated | No |
Includes Handle | Yes |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 180 Degrees F |
Description
Tote Box Lid, Color White, Material Polypropylene, Overall Height 1 in, Overall Length 15 in, Overall Width 20 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FR97, 35FT06, Compatible Container Manufacturer Part Number N4401002, N4401102, Dishwasher Safe No, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Tote Box Lid, Graduated No, Lid Color White, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (30120SCLAR)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx60inH, Gray, Unassembled (184085)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7802185268)
- ORBIS Gray Plastic Lid (CGS6040 Cvr Grey)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT300, Clear (LID301CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 18 in L, 11 in W, 1 in H (LID181BL)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- AKRO-MILS Clear Plastic Lid (33023)
- Carlisle Foodservice Bin & Box Accessories