Shop All Brushes
Carlisle Foodservice
Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK
Mfr # 3650500
Zoro # G3980807
product price: $65.25
/pk 12, $5.44/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Material Polypropylene
- Bristle Length 2 in
- Trim Length 2"
- Features 8-1/2 in Length; 3 in Width; Temperature Ranges From -40 Degrees to 180 Degrees F; Block Material is Plastic; Chemical Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3650500
- Zoro # G3980807
- UPC # 17183101202
- Country of Origin Mexico
- Category Brushes
Dimensions
Bristle Length | 2 in |
Trim Length | 2" |
Details
Brush Type | Utility Brush |
Bristle Material | Polypropylene |
Item | Utility Scrub,PPY Bristles,8-1/2in,PK12 |
Features | 8-1/2 in Length; 3 in Width; Temperature Ranges From -40 Degrees to 180 Degrees F; Block Material is Plastic; Chemical Resistant; Water Resistant |
Description
Utility Scrub,PPY Bristles,8-1/2in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 1516x60 HardWD Handle (54102)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00026)
- SPARTA 3 in W Pipe and Valve Brush, White, Polypropylene (45003EC02)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- CARLISLE FOODSERVICE Brush, Cleaning -Fryer/Kettle For - Part# 4015000 (4015000)
- CARLISLE FOODSERVICE Counter/Radiator Brush, 8 in, Black, Black, Plastic (3622503)
- CARLISLE FOODSERVICE Polypropylene Deck Scrub, Blue, 10in, PK12, Blue, 12 PK (36193P14)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- CARLISLE FOODSERVICE Sparta 11 1/2'' Yellow Clean-In-Place Hook Brush 41100EC04 (27141100EC04)
- CARLISLE FOODSERVICE Brush, Pastry , 2"W, Nylon/Wood (40397)
- OSBORN Parts Cleaning Brush, No. 10 (0007302800)
- Carlisle Foodservice Brushes